Overalls, ProShield® 20, model CHF5

Leverandør: DuPont
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

PBCHF5SWH003XL PBCHF5SWH00XXL PBCHF5SWH00/S PBCHF5SWH00/M PBCHF5SWH00/L PBCHF5SWH00/XL PBCHF5SBU00/S PBCHF5SBU00/M PBCHF5SBU00/XL PBCHF5SBU00XXL PBCHF5SBU003XL PBCHF5SBU00/L
113-8377EA 3020 DKK
113-8377 113-8378 113-8375 113-8374 113-8373 113-8376 113-8369 113-8368 113-8370 113-8372 113-8371 113-8367
Overalls, ProShield® 20, model CHF5
Engangsbeklædning
These SMS garments are typically used, depending on toxicity and exposure conditions, for protection against particles (Type 5), limited liquid splashes or sprays (Type 6). They are an ideal choice for workers seeking protection against dirt and grime during light duty work.

  • Nylon zipper with flap
  • Elasticated 2-piece hood, waist, wrists, and ankles
  • Stitched external seams
  • Anti-static treatment (EN 1149-5) - on inside in blue and on both sides in white

Colour: white or blue
Weight: 43 g/m²

Density: 62 g/m²

Type 5/6, EN 1149, EN 1073-2; Cat. III

Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR