Industrial jacket, Fristads® PR54-420, design B, black
Leverandør: FRISTADS KANSAS
Ratings:
Ingen bedømmelse
Samlet vurdering
Gennemsntilig vurdering
8489402102XL
848940210L
848940210M
848940210S
848940210XL
848940210XS
8489402312XL
848940231L
848940231M
848940231S
848940231XL
848940231XS
8489403312XL
848940331L
848940331M
848940331S
848940331XL
848940331XS
8489404402XL
848940440L
848940440M
848940440S
848940440XL
848940440XS
8489405202XL
848940520L
848940520M
848940520S
848940520XL
848940520XS
8489405302XL
848940530L
848940530M
848940530S
848940530XL
848940530XS
8489405392XL
848940539L
848940539M
848940539S
848940539XL
848940539XS
8489406402XL
848940640L
848940640M
848940640S
848940640XL
848940640XS
8489407302XL
848940730L
848940730M
848940730S
848940730XL
848940730XS
8489409402XL
848940940L
848940940M
848940940S
848940940XL
848940940XS
8489409412XL
848940941L
848940941M
848940941S
848940941XL
848940941XS
113-5138EA
0
DKK
113-5138
113-03437
113-03438
113-03439
113-5137
113-03440
113-5144
113-03449
113-03450
113-03451
113-5143
113-03452
113-5146
113-03453
113-03454
113-03455
113-5145
113-03456
113-5148
113-03457
113-03458
113-03459
113-5147
113-03460
113-5128
113-03417
113-03418
113-03419
113-5127
113-03420
113-5132
113-03425
113-03426
113-03427
113-5131
113-03428
113-5130
113-03421
113-03422
113-03423
113-5129
113-03424
113-5134
113-03429
113-03430
113-03431
113-5133
113-03432
113-5136
113-03433
113-03434
113-03435
113-5135
113-03436
113-5150
113-03461
113-03462
113-03463
113-5149
113-03464
113-5140
113-03441
113-03442
113-03443
113-5139
113-03444
Industrial jacket, Fristads® PR54-420, design B, black
Arbejdstøj
Specifikationer
Model | PR54-420, design B, black |
Outfit applikationer | Services,Industrial |
Environmentally Preferable | |
Risk area | |
Køn | For mænd |
Sleeve or leg length | Long |
Lukkestørrelse | Med lynlås |
Stof | 65% polyester, 35% cotton |
Weight | 260 g/m² |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...