Handsker til renrum, latex, sterile, BioClean Alpha™

Leverandør: Nitritex
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

AL300-60 AL300-65 AL300-70 AL300-75 AL300-80 AL300-85 AL300-90
112-3055EA 5020 DKK
112-3055 112-3056 112-3057 112-3058 112-3059 112-3060 112-3061
Handsker til renrum, latex, sterile, BioClean Alpha™
Handsker
Latexhandsker med rullekant er ergonomiske anatomisk tilpassede.

  • Sterile, powder-free, textured surface
  • Extra thick cuff to reduce the incidence of tearing when donning
  • Protein level less than 50 µg/g
  • Each size carries a unique barcode on the carton (ITF-14), which allows automatic data entry into stock control systems
  • Cuff marking: Ink Print Size and L or R
  • AQL 1,5
  • Standard compliance: PPE, Cat III EN ISO 374 Type B

Suitable for use in Class 10, ISO 4 or EU GMP Grade A cleanrooms.

Length: 300 mm

Thickness: 0,18 mm (cuff); 0,21 mm (palm); 0,23More Product Information
Bestil nu

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR