Papanicolaou's solution 3c Polychromatic solution EA 65 used in nuclear staining, for cytology, Sigma-Aldrich®

Leverandør: Merck
Ratings: Ingen bedømmelse

Samlet vurdering
Gennemsntilig vurdering

Farlig

1.09270.0100
1.09270.0100EA 222 DKK
1.09270.0100
Papanicolaou's solution 3c Polychromatic solution EA 65 used in nuclear staining, for cytology, Sigma-Aldrich®
Papanicolaou's solution 3c Polychromatic solution EA 65

Cytoplasm staining esp. for non-gynecological specimen, color effect light red


The cytological staining technique developed by Papanicolaou is still the standard method in cancer and hormone cycle diagnosis. Differential cytoplasm staining can be achieved using orange stains in conjunction with polychrome solution. 4 different polychrome solutions are available, they differ in the various concentrations of the components and produce different cytoplasm stains. Polychrome solutions EA 65, Papanicolaou’s solutions 3d and 3c, are normally used for mucous rich, non-gynaecological material. Papanicolaou’s solution 3c gives red staining results and Papanicolaou’s solution 3d gives blue-green staining results. It is an IVD registered product and CE certified, thus can be used for clinical diagnostic purposes.

Massefylde: 0,82 g/cm3 (20 °C)
Flammepunkt: 15 °C
UN nummer: 1170
ADR: 3,II
IVDLogo

Bestil nu

Specifikationer Testresultater

Suitability for microscopy (Vaginal smear) passes test
Nuclei blue to dark violet
Cytoplasm red


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Læs mere About VWR